Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 11.30 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 8691130
Zoro # G0597079
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.4449
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8691130
- Zoro # G0597079
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.30 mm |
Shank Dia. | 12.00 mm |
Overall Length | 120.00 mm |
Flute Length | 57.00 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Details
Item | Screw Machine Drill Bit |
Shank Type | Straight |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Solid Carbide |
Decimal Equivalent | 0.4449 |
Drill Bit Finish | EgiAs |
Flute Type | Spiral |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Through | Yes |
List Number | 6500 |
Point Type | X Thinning |
Application | For Aluminum : 6061, 7071, Aluminum : Casting, Cast Iron, Low Carbon Steel : 1010, 1018, Medium Carbon Steel : 1035, 1045, High Carbon Steel : 1065, Alloy Steels : 4140, 4340, Die Steels : 20 HrC, Stainless Steels : 300, Stainless Steels : 400, Stainless Steels : 17-4PH, Nickel Alloy: Inconel, Titanium: 6Al4V, Hardened Steels : 35 HrC, Hardened Steels : 35-45 HrC, Hardened Steels : 45-50 HrC |
Grade | High Performance |
Series | A-Drill |
Coolant Fed | Coolant Through |
Material - Machining | Carbide |
Description
Screw Machine Drill Bit, Drill Bit Size 11.30 mm, Drill Bit Point Angle 140 Degrees , Carbide, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4449
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gauge Set, Tool Steel, 190 pcs. (901300400)
- DRILL AMERICA 1/16" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F1/16)
- ALLWAY Allway CS6 Allway Tools Soft Grip Contour Scraper Set with 6 Blades (CS6)
- DRILL AMERICA #49 Solid Carbide Drill Bit (DMOD49)
- OSG Screw Machine Drill Bit, 0.85 mm Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595085)
- OSG Screw Machine Drill Bit, 10.60 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-4173)
- OSG Screw Machine Drill Bit, 21.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish (6171511)
- OSG Screw Machine Drill Bit, #64 Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595091)
- OSG Screw Machine Drill Bit, 1.97 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595197)
- OSG Screw Machine Drill Bit, #20 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1610)
- CLEVELAND Screw Machine Drill Bit, #11 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70315)
- Osg Drill Bits