Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 11.10 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 61611
Zoro # G3338806
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.4370
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 61611
- Zoro # G3338806
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.10 mm |
Depth:Dia. Ratio | 3xD |
Overall Length | 104.00 mm |
Shank Dia. | 12.00 mm |
Flute Length | 47 mm |
Details
Item | Screw Machine Drill Bit |
Drill Bit Grouping | Drill Bit |
Decimal Equivalent | 0.4370 |
Drill Bit Point Angle | 120 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | TiN |
Flute Type | Spiral |
List Number | 1100 |
Application | For Aluminum, Carbon Steel, High Nickel Alloy, Stainless Steel And Titanium |
Point Type | Four-Facet Point |
Grade | Heavy Duty |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Coolant Fed | Non-Coolant Through |
Series | EX-SUS-Gold |
Material - Machining | High Speed Steel |
Description
Screw Machine Drill Bit, Drill Bit Size 11.10 mm, Drill Bit Point Angle 120 Degrees , High Speed Steel, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4370
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size (461104030)
- KRAFT TOOL Inside Curb/Sidewalk Tool, 6" x 6" 1"R (CF250PF)
- PARAGON DIAMOND TOOLS 3'' Zig-Zag Turbo Dry Core Bit (CBDZZ3)
- WESTWARD 4-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (22UW22)
- OSG Screw Machine Drill Bit, 11/64 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10171905)
- OSG Screw Machine Drill Bit, 3.31 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595331)
- OSG Screw Machine Drill Bit, 3/64 in Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859511911)
- OSG Screw Machine Drill Bit, 3.69 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595369)
- OSG Screw Machine Drill Bit, 7.90 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61579)
- OSG Screw Machine Drill Bit, 16.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish (6166511)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48906)
- Osg Drill Bits