Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 10.50 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 8691050
Zoro # G0615358
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.4134
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8691050
- Zoro # G0615358
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.50 mm |
Shank Dia. | 11 mm |
Overall Length | 113.00 mm |
Flute Length | 53.00 mm |
Maximum Drilling Depth | 53.00 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000/-0.027mm |
Drill Length Class | Screw Machine Length |
Shank Length | 60.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 10.50 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4134
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 17/64" PILOT POINT(R) drill bit - Bulk (DW1917B)
- VERMONT GAGE Go/No Go Plug Gage Assy, 3/8-24 UNF 2B (301134040)
- RIDGID Carriage, with No. 312 Lever (311)
- IRWIN Utility Knife 4 Point Snap Blade, 9 in L (1774103)
- OSG Screw Machine Drill Bit, 11/32 in Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish (10343805)
- OSG Screw Machine Drill Bit, 3.29 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish (859532911)
- OSG Screw Machine Drill Bit, Q Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish, Spiral Flute (520033212)
- OSG Screw Machine Drill Bit, 2.13 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595213)
- OSG Screw Machine Drill Bit, #20 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-1610)
- OSG Screw Machine Drill Bit, 5/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-0780)
- OSG Screw Machine Drill Bit, 3.20 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599032)
- Osg Drill Bits