Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 10.50 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish
Mfr # 9599105
Zoro # G1769881
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.4134
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Powdered Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 9599105
- Zoro # G1769881
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.50 mm |
Shank Dia. | 12 mm |
Overall Length | 100.00 mm |
Flute Length | 43.00 mm |
Maximum Drilling Depth | 43.00 mm |
Sizes Included | 10.50mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000/-0.027mm |
Drill Length Class | Screw Machine Length |
Shank Length | 57.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 10.50 mm, Drill Bit Point Angle 130 Degrees , R Thinning Point, Powdered Metal, V, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4134
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-25/64 (H11216RD)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2014R)
- HHIP MT3 17 Piece ER-40 Spring Collet Chuck Set (3900-0531)
- SUNEX Master Stubby Combo Wrench Set, 10 pcs. (9930M)
- OSG Screw Machine Drill Bit, 16.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiAlN Finish (6166511)
- OSG Screw Machine Drill Bit, 1.25 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859512511)
- OSG Screw Machine Drill Bit, 3.17 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-1248)
- OSG Screw Machine Drill Bit, 5.29 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595529)
- OSG Screw Machine Drill Bit, 18.64 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (520073312)
- OSG Screw Machine Drill Bit, F Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Spiral Flute (HP243-2571)
- CLEVELAND Screw Machine Drill Bit, 6.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14763)
- Osg Drill Bits