Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 10.40 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # HP243-4094
Zoro # G1782308
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.4094
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP243-4094
- Zoro # G1782308
- Country of Origin India
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.40 mm |
Shank Dia. | 12.00 mm |
Overall Length | 102.00 mm |
Flute Length | 55.00 mm |
Sizes Included | 10.40mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Details
Drill Bit Grouping | Drill Bit |
Item | Screw Machine Drill Bit |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Solid Carbide |
Decimal Equivalent | 0.4094 |
Drill Bit Finish | TiAlN |
Cutting Direction | Right Hand |
Point Type | R Thinning |
List Number | HP243 |
Grade | General Purpose |
Coolant Through | No |
Application | For Drilling Cast Iron, Carbon Steel, Alloy Steel, Die Steel and Hardened Steel Under 35 HrC |
Coolant Fed | Non-Coolant Through |
Series | HY-PRO(R) CARB |
Material - Machining | Carbide |
Description
Screw Machine Drill Bit, Drill Bit Size 10.40 mm, Drill Bit Point Angle 140 Degrees , Carbide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4094
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Rotary Tool Accessory Kit, 8 pieces (735-01)
- LENOX Pilot Drill Bit, High Carbon Steel, 3/8 (LXAH93342PB)
- CEDARBERG Snap-Loc Systems ™ 1/2 System Hose to Hose Y Bag of 25 (8550-131A)
- HHIP 2-1/2" No. 7 Die Stock (3900-0229)
- OSG Screw Machine Drill Bit, 3.17 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-1248)
- OSG Screw Machine Drill Bit, 10.20 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-4016)
- OSG Screw Machine Drill Bit, #47 Size, 130 Degrees Point Angle, Cobalt Steel, TiN Finish, Spiral Flute (10078505)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8666270)
- OSG Screw Machine Drill Bit, F Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Spiral Flute (HP243-2571)
- OSG Screw Machine Drill Bit, 14.90 mm Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8666490)
- OSG Screw Machine Drill Bit, 1.33 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595133)
- Osg Drill Bits