Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 10.20 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish
Mfr # HP243-4016
Zoro # G1782326
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.4016
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP243-4016
- Zoro # G1782326
- Country of Origin India
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.20 mm |
Shank Dia. | 12 mm |
Overall Length | 102.00 mm |
Flute Length | 55.00 mm |
Maximum Drilling Depth | 55.00 mm |
Depth:Dia. Ratio | 3xD |
Sizes Included | 10.20mm |
Depth x Dia. Ratio | 3xD |
Shank Length | 102.00 mm |
Drill Diameter Tolerance | +0.007/+0.025mm |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 10.20 mm, Drill Bit Point Angle 140 Degrees , R Thinning Point, Carbide, TiAlN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4016
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 6-1/2 lb. One-Piece Sledge Head Dead Blow Hammer 30" (69-552G)
- WESTWARD Tap/Die Set, 39 Pieces (1PZ36)
- HAIMER Collet Nut, For ER20 Series Collets (83.912.20)
- OSG Spiral Point Tap, Plug 3 Flutes (1738801)
- OSG Screw Machine Drill Bit, 12.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-4724)
- OSG Screw Machine Drill Bit, 4.39 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595439)
- OSG Screw Machine Drill Bit, 1.25 mm Size, 140 Degrees Point Angle, High Speed Steel, WD1 Finish (11507615)
- OSG Screw Machine Drill Bit, 10.50 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599105)
- OSG Flat Bottom Drill Bit, 1/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570012511)
- OSG Screw Machine Drill Bit, 4.10 mm Size, 130 Degrees Point Angle, Powdered Metal, V Finish (9599041)
- CHICAGO-LATROBE Screw Machine Drill Bit, 17/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48917)
- Osg Screw Machine Length Drill Bits