Shop All Screw Machine Length Drill Bits
Osg
Screw Machine Drill Bit, 10.20 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish
Mfr # 8701020
Zoro # G0615172
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.4016
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish EgiAs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8701020
- Zoro # G0615172
- Country of Origin Japan
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.20 mm |
Shank Dia. | 12 mm |
Overall Length | 113.00 mm |
Flute Length | 51.00 mm |
Maximum Drilling Depth | 51.00 mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Drill Diameter Tolerance | +0.000/-0.027mm |
Drill Length Class | Screw Machine Length |
Shank Length | 62.00 mm |
Description
Screw Machine Drill Bit, Drill Bit Size 10.20 mm, Drill Bit Point Angle 140 Degrees , X Thinning Point, Carbide, EgiAs, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4016
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21mm 6 pt Metric Socket, 6 Points (40021)
- DRILL AMERICA 1-1/8in-20 UNS HSS Plug Tap and 1-5/64in HSS 1/2in Shank Drill Bit Kit (POUFS1-1/8-20)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1010UMD)
- TECHNIKS Spring Collet, TG100, 11/64 in. (04010-11/64)
- OSG Screw Machine Drill Bit, 2.37 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595237)
- OSG Screw Machine Drill Bit, 5.15 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (650020291)
- OSG Screw Machine Drill Bit, 1/2 in Size, 140 Degrees Point Angle, Solid Carbide, WXL Finish (8666270)
- OSG Screw Machine Drill Bit, 0.87 mm Size, 150 Degrees Point Angle, High Speed Steel, TiN Finish (8595087)
- OSG Screw Machine Drill Bit, 2.38 mm Size, 130 Degrees Point Angle, High Speed Steel, WD1 Finish (8650238)
- OSG Screw Machine Drill Bit, 3.80 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish (6153811)
- VIKING #16 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (03340)
- Osg Drill Bits