Shop All Jobber Length Drill Bits
Osg
Screw Machine Drill, 1/8 in., Carbide, WXS
Mfr # 595512511
Zoro # G1797568
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/8 in
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 595512511
- Zoro # G1797568
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 6 mm |
Overall Length | 78.00 mm |
Flute Length | 29.00 mm |
Maximum Drilling Depth | 29 mm |
Depth:Dia. Ratio | 5xD |
Sizes Included | 1/8" |
Depth x Dia. Ratio | 5xD |
Shank Length | 49.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 140 Degrees , Carbide, WXS, Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP R8 12 Piece Collet Rack (3900-0016)
- VEGA Torx Plus 55 Insert Bit x 2" - 7/16 Hex (350IP55A)
- PROTO Ratcheting Flare Nut Wrench, L 9-3/8" (J3830)
- HHIP 1/2-14 TiN Coated Taper Pipe Tap (1011-3325)
- OSG Jobber Drill Bit, #29, HSS-E (16514615)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0748)
- OSG Jobber Drill Bit, 3/16 in., HSS-E (859747611)
- OSG Jobber Drill Bit, 3/4 in., HSS - Co (17750008)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0465)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1250)
- COBRA CARBIDE Jobber Length Drills - AlTiN Coated, Drill Bit Size: 7/64" (30287)
- Osg Jobber Length Drill Bits