Shop All Indexable Countersinks and Spotting Drills
Osg
Screw, L-15
Mfr # 73801300
Zoro # G1960275
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand OSG
- For Use With Mfr. Model Number 738
- For Use With Hy-Pro Carb Multipurpose Drills
- Type L-15
- Product Type Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 73801300
- Zoro # G1960275
- Country of Origin Japan
- Category Indexable Countersinks and Spotting Drills
Details
Fits Brand | OSG |
For Use With Mfr. Model Number | 738 |
For Use With | Hy-Pro Carb Multipurpose Drills |
Item | SCREW |
Type | L-15 |
Product Type | Screw |
Description
Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 5/16in Size (36A174)
- KESON 200 ft Tape Measure, 1/2 in Blade (OTRS18200)
- SPEEDAIRE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (45YY22)
- DEWALT Tape Measure Atomic 30'L (DWHT36109)
- OSG Screw, L-10 (73801200)
- KYOCERA Countersink, 82 deg., Flat Head Cap Screw (CS82177)
- KYOCERA Countersink, 82 deg., Flat Head Cap Screw (CS82612)
- Osg Indexable Countersinks and Spotting Drills