Shop All High-Performance Routing End Mills
Osg
Routing End Mill, 1/8in D, Diamond, 4 FL
Mfr # 20660116
Zoro # G9240996
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/8"
- Number of Flutes 4
- Application Graphite, CFRP, GFRP
- Shank Dia. 1/8 in
- Overall Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 20660116
- Zoro # G9240996
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/8" |
Shank Dia. | 1/8 in |
Overall Length | 1 1/2 in |
Length of Cut | 9/16 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/8" |
Cutter Dia. | 1/8 in |
Shank Diameter | 1/8 in |
Description
Solid Router Bit, Primary Material Application Composite, Spiral Downcut, Fractional Inch, 1/8 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Straight Flute Hand Tap, Plug 3 Flutes (43105)
- KRAFT TOOL Concrete Chute, Aluminum, Flare, 16 ft. (CC996F)
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (511604)
- WILTON Spatter Resist C-Clamp, 3", Reg., 3500 lb. (403-P)
- OSG Carbide End Mill, 1/16in dia, 3/16in Cut L (640-0621)
- OSG Carbide End Mill, 1/8in dia., 7/16in Cut L (640-1251)
- ONSRUD Routing End Mill, Dn O-Flute, 1/4 (62-775)
- ONSRUD Routing End Mill, Downcut, 1/4, 1 1/8, 3 (57-287)
- ONSRUD Routing End Mill, Up O Flute, 1/4, 1 1/4, 3 (52-700)
- ONSRUD Routing End Mill, Up Spiral O, 1/8, 1/4 (63-604)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-60)
- Osg End Mills