Shop All High-Performance Routing End Mills
Osg
Routing End Mill, 1/4in D, Diamond, 10 FL
Mfr # 20611316
Zoro # G9240987
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4"
- Number of Flutes 10
- Application Graphite, CFRP, GFRP
- Shank Dia. 1/4 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 20611316
- Zoro # G9240987
- Country of Origin United States
- Category High-Performance Routing End Mills
Dimensions
Diameter | 1/4" |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Dimension Type | Fractional Inch |
Cutter Dia. - Machining | 1/4" |
Cutter Dia. | 1/4 in |
Shank Diameter | 1/4 in |
Description
Solid Router Bit, Primary Material Application Composite, End Mill, Fractional Inch, 1/4 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 21/32 In Tip, 4-7/8 In L (22N824)
- ABB Crimping Tool Die (15534SS)
- INGERSOLL-RAND Cordless Impact Wrench, Drive 1", 890 RPM (W9691-K2E)
- KNIPEX Roll, 19 3/4" 13 Piece Black Tool Roll U (9K C312 00002)
- OSG Carbide End Mill, 1/8in dia., 7/16in Cut L (640-1251)
- ONSRUD Routing End Mill, Up Spiral O, 3/8, 3/4, 3 (63-625)
- ONSRUD Routing End Mill, Downcut, 3/4, 2 1/8, 4 (57-395)
- ONSRUD Routing End Mill, Up O-Flute, 3/16, 5/8 (63-718)
- ONSRUD Routing End Mill, Spiral O, 1/4, 7/8, 2 1/2 (65-025)
- BOSCH Solid Carbide 2-Flute Router Bit, 1/4" (85611M)
- MICRO 100 Router (Metric) Single Flute (SFPM-030-50)
- Osg High-Performance Routing End Mills