Shop All Round Dies
Osg
Round Die, M6x1x20mm, O.D. Round Die
Mfr # 46038
Zoro # G7271737
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Direction Right Hand
- Tap Style Straight Flute (Hand)
- List Number 135
- 75% Thread Drill Size 4.45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 46038
- Zoro # G7271737
- Country of Origin Japan
- Category Round Dies
Dimensions
75% Thread Drill Size | 4.45 |
Details
Item | Straight Flute Hand Tap |
Thread Direction | Right Hand |
Tap Style | Straight Flute (Hand) |
List Number | 135 |
Description
Round Die, 75 Percent Thread Drill Size 4.45, Thread Direction Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Pliers Set, 2 pcs, 6" Slip Joint, Long Nose (2078702)
- KLEIN TOOLS 3/8" Drive, 7/16" SAE Socket, 6 Points (65701)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-3/8", Black (1244B)
- FOWLER 2D Coaxial Indicator Set - Metric (527100300)
- OSG Die Item, 3/16"-24 Die Thread, 13/16" W (2700600)
- OSG Die Item, #8-32 Die Thread, 5/8" W (2724700)
- OSG Die Item, M22x1.50 Die Thread, 2" W (46265)
- OSG Die Item, M12x1.25 Die Thread, 1-1/2" W (46154)
- OSG Die Item, 1/2"-13 Die Thread, 2" W (2711100)
- OSG Die Item, 1/4"-28 Die Thread, 1-1/2" W (2706300)
- HOUGEN-OGURA 9/16 in. C Round Die, 19/64Max Thk (75453)
- Osg Round Dies