Shop All Round Dies
Osg
Round Die, HSS, M8x1.25, Metric
Mfr # 46085
Zoro # G9241267
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type Metric
- Die Material High Speed Steel
- Die Thickness 9.00 mm
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 46085
- Zoro # G9241267
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | M8x1.25 |
Overall Width | 1" |
Outside Dia. (In.) | 1 |
Size | M8 |
Thread Size | M8x1.25 |
Outside Dia. | 25.00mm |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | Metric |
Die Material | High Speed Steel |
Die Thickness | 9.00 mm |
Thread Direction | Right Hand |
Material | High Speed Steel |
Thickness (In.) | 3/8 |
Pitch | 1.25 |
Application | Hand Threading |
Number of Pieces | 1 |
Primary Material Application | Aluminum, Cast Iron, Steel |
Die Type | Adjustable |
Thread Standard | Metric |
Finish - Machining | Bright (Uncoated) |
Thread Pitch | 1.25mm |
Primary Material Application ISO Code | K, N, P |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size M8x1.25, Metric, Adjustable, Outside Dia. 25.00mm, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 9.00 mm, Thread Pitch 1.25mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Carbon Hexagon Rethreading Pipe Die 0660 Cle-Line 3/8-18NPT (C65573)
- URREA Metric 6-point 1/2" drive impact socket (741921MT)
- HUOT Tap Dispenser, Original, Holds 3-24mm (13575)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491-ACR1X-5PK)
- OSG Round Die, HSS, M3.5x0.6, Metric (46064)
- OSG Die Item, #3-56 Die Thread, 13/16" W (2726700)
- OSG Die Item, #5-40 Die Thread, 13/16" W (2727200)
- OSG Die Item, 1/4"-32 Die Thread, 1" W (2703100)
- OSG Die Item, 7/16"-14 Die Thread, 1-1/2" W (2707000)
- OSG Die Item, #1-64 Die Thread, 13/16" W (2726200)
- DRILL AMERICA 5/8"-18 2" OD HSS Left Hand Round Adjustable Die (DWTH2-5818LH)
- Osg Dies