Shop All Round Dies
Osg
Round Die, HSS, M3.5x0.6, Metric
Mfr # 46064
Zoro # G9241251
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Thread Type Metric
- Die Material High Speed Steel
- Die Thickness 9.00 mm
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 46064
- Zoro # G9241251
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | M3.5x0.60 |
Overall Width | 1" |
Outside Dia. (In.) | 1 |
Size | M3.5 |
Outside Dia. | 25.00mm |
Thread Size | M3.5x0.60 |
Details
Item | Round Threading Die |
Die Shape | Round |
Thread Type | Metric |
Die Material | High Speed Steel |
Die Thickness | 9.00 mm |
Thread Direction | Right Hand |
Application | Hand Threading |
Number of Pieces | 1 |
Material | High Speed Steel |
Thickness (In.) | 3/8 |
Pitch | 0.6 |
Finish - Machining | Bright (Uncoated) |
Thread Standard | Metric |
Thread Pitch | 0.60mm |
Die Type | Adjustable |
Primary Material Application | Aluminum, Cast Iron, Steel |
Primary Material Application ISO Code | K, N, P |
Material - Machining | High Speed Steel |
Description
Round Threading Die, Round, Thread Size M3.5x0.60, Metric, Adjustable, Outside Dia. 25.00mm, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 9.00 mm, Thread Pitch 0.60mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 4 1/2 in 77 Diagonal Cutting Plier Standard Cut Pointed Nose Uninsulated (77 72 115)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.0165 (111301650)
- MILWAUKEE TOOL EXACT #6 Aluminum 12T U-Style Die (49-12-U006)
- WOODOWL Deep Cut Utility Auger 18" x 5/8" (08807)
- OSG Round Die, HSS, M8x1.25, Metric (46085)
- OSG Die Item, 1/4"-28 Die Thread, 1-5/16" W (2704300)
- OSG Die Item, 5/16"-18 Die Thread, 13/16" W (2701400)
- OSG Die Item, 1/2"-13 Die Thread, 1-5/16" W (2705200)
- OSG Die Item, #1-64 Die Thread, 13/16" W (2726200)
- OSG Die Item, #8-32 Die Thread, 1" W (2729100)
- DRILL AMERICA 1-5/16"-20x3" OD HSS Round Adjustable Die Special (DWTSR3-1-5/16-20)
- Osg Round Dies