Shop All Pipe Taps
Osg
Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT
Mfr # 1735401
Zoro # G3408684
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-18
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Shank Dia. 0.700"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 3/8"-18 |
Shank Dia. | 0.700" |
Overall Length | 2-9/16" |
Thread Length | 1-1/16" |
Pitch Diameter Limit | Not Rated |
Tap Size | 3/8" |
Tap Dimension Type | Pipe |
Tap Length Standard | ANSI |
75% Thread Drill Size | 0.5625 in |
Drill Bit Size | 9/16 in |
Shank Length | 1 13/64 in |
Thread Size | 3/8"-18 |
Square Size | 0.5310 in |
Size | 3/8" |
Description
Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPT, Overall Length 2 35/64 in, Cobalt, Black Oxide, Right Hand, Thread Length 1 5/64 in, 75 Percent Thread Drill Size 0.5625 in, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 5/16 in. (JSCR10T)
- OTC 3/4 in Drive, 4-3/8" 8 pt SAE Socket, 8 Points (1917)
- GUARDAIR QuietForce Air Gun, Cluster Nozzle, 82 dB (74GMAC)
- DRILL AMERICA #32 Solid Carbide Drill Bit (DMOD32)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1311200)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1312908)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1251300)
- OSG Pipe Tap, 1/2"-14, Taper, 5 Flutes, NPT (1315500)
- OSG Pipe Tap, Thread Size 1/8"-27RH, 0.7520" L (1657505008)
- OSG Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPTF (3310901)
- OSG Pipe Tap, 1/8"-27, Taper, 3 Flutes, NPTF (1205400208)
- Osg Pipe Taps