Shop All Pipe Taps
Osg
Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT
Mfr # 1312901
Zoro # G3277513
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-18
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- List Number 118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 3/8"-18 |
Tap Size | 3/8" |
Tap Dimension Type | Pipe |
Shank Dia. | 0.531" |
Thread Length | 1-1/16" |
Overall Length | 2-9/16" |
Pitch Diameter Limit | Not Rated |
Drill Bit Size | 9/16 in |
75% Thread Drill Size | 0.5625 in |
Tap Length Standard | ANSI |
Square Size | 0.5310 in |
Shank Length | 1 17/64 in |
Thread Size | 3/8"-18 |
Size | 3/8" |
Description
Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPTF, Overall Length 2 35/64 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 3/64 in, 75 Percent Thread Drill Size 0.5625 in, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLA All Surface Pencil, 9-7/16 x1/2, Flat, PK6 (UB 24)
- POWERWELD Locking C-Clamps with Standard Tips, 11" (PW11R)
- HHIP 1/2 X CAT40 V-Flange End Mill Holder With 2.5 Gage Depth (3900-4111)
- DRILL AMERICA 5/64" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (DWDP5/64)
- OSG Pipe Tap, 1/2"-14, Taper, 5 Flutes, NPT (1315500)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1311100)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310400)
- OSG Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (1315208)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1312800)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1311200)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPTF (385386)
- Osg Taps