Shop All Pipe Taps
Osg
Pipe Tap, 3/8"-18, Taper, 3 Flutes, NPT
Mfr # 1205300408
Zoro # G9311705
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-18
- Tap Chamfer Taper
- Number of Flutes 3
- Tap Thread Type NPT
- Tap Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 3/8"-18 |
Tap Size | 3/8" |
Tap Dimension Type | Pipe |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 0.700" |
Overall Length | 2-9/16" |
Thread Length | 1-1/16" |
Square Size | 0.5310 in |
Shank Length | 1 15/64 in |
Thread Size | 3/8"-18 |
Drill Bit Size | 9/16 in |
75% Thread Drill Size | 0.5625 in |
Size | 3/8 |
Description
Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPT, Overall Length 2 35/64 in, Cobalt, TiCN, Right Hand, Thread Length 1 3/64 in, 75 Percent Thread Drill Size 0.5625 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams T-Handle Hex Driver, 9/64 x 6" (HKT-9/64)
- GEDORE Ring Wrench Set In I-BOXX 72 (1101-7-7 R)
- MILWAUKEE TOOL 1/2 in. Drive Socket Rail (49-66-6736)
- HASSAY SAVAGE CO Keyway Broach, W 20mm, Cut L 1-3/4 In (17010)
- OSG Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (1315100)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPSF (1332700)
- OSG Pipe Tap, Thread Size 1/8"-27RH, 0.7520" L (1657505008)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1736400)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1310508)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1252108)
- YMW TAPS Pipe Tap, 1/4"-18, NPT (383153)
- Osg Taps