Shop All Pipe Taps
Osg
Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT
Mfr # 1315601
Zoro # G2293295
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-14
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPT
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 3/4"-14 |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-3/8" |
Tap Size | 3/4" |
Shank Dia. | 0.679" |
Tap Dimension Type | Pipe |
Overall Length | 3-1/4" |
Tap Length Standard | ANSI |
Shank Length | 1 7/8 in |
Square Size | 0.6790 in |
75% Thread Drill Size | 0.9063 in |
Drill Bit Size | 29/32 in, 57/64 in |
Thread Size | 3/4"-14 |
Size | 3/4" |
Description
Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPT, Overall Length 3 1/4 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 23/64 in, 75 Percent Thread Drill Size 0.9063 in, Number of Flutes 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Countersink, 6 FL, 82 Deg, 7/8, HSS, Even (21ML36)
- SEACHOICE Professional Hammer Crimp Tool For 6 Gauge to 4/0 Connectors (61241)
- LENOX Hole Saw, Bi-Metal, Dia 2-1/4" (3003636L)
- WESTWARD 1/2 in Drive, 17mm Triple Square Metric Socket, 12 Points (53YU68)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1315608)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPSF (1332601)
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPTF (1313308)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPTF (1200600200)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPSF (1332700)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1250501)
- GREENFIELD THREADING Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (385455)
- Osg Pipe Taps