Shop All Pipe Taps
Osg
Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT
Mfr # 1311500
Zoro # G9312021
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-14
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPT
- Pitch Diameter Limit Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 3/4"-14 |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Pipe |
Overall Length | 3-1/4" |
Shank Dia. | 0.906" |
Tap Size | 3/4" |
Thread Length | 1-3/8" |
Thread Size | 3/4"-14 |
Drill Bit Size | 29/32 in, 57/64 in |
75% Thread Drill Size | 0.9063 in |
Square Size | 0.6790 in |
Tap Length Standard | ANSI |
Shank Length | 1 7/8 in |
Size | 3/4" |
Description
Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPT, Overall Length 3 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 23/64 in, 75 Percent Thread Drill Size 0.9063 in, Number of Flutes 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO J.W. Winco 563.1-40-M6-20 Technopolymer T-Handle W/Threaded Stud mm Diameter 40mm Length M6x1 (563.1-40-M6-20)
- DAYTON 3" Machine Vise with Fixed Base (4YG28)
- ULTRA-DEX USA Indexable Drill, UD-0906-4D-075 (UD-0906-4D-075)
- DEWALT 3pc Impact Ready Masonry Bit set (DWA5103)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPS (1330500)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1735305)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1251300)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1735601)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1312901)
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPTF (1313301)
- OSG Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPTF (3310900)
- Osg Pipe Taps