Shop All Pipe Taps
Osg
Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT
Mfr # 1310600
Zoro # G3164472
original price:
$87.15
5% off
new price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-14
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPT
- Pitch Diameter Limit Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 3/4"-14 |
Pitch Diameter Limit | Not Rated |
Tap Size | 3/4" |
Overall Length | 3-1/4" |
Tap Dimension Type | Pipe |
Shank Dia. | 0.679" |
Thread Length | 1-3/8" |
Thread Size | 3/4"-14 |
Square Size | 0.6790 in |
Shank Length | 1 7/8 in |
75% Thread Drill Size | 0.9063 in |
Tap Length Standard | ANSI |
Drill Bit Size | 29/32 in, 57/64 in |
Size | 3/4" |
Description
Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPT, Overall Length 3 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 23/64 in, 75 Percent Thread Drill Size 0.9063 in, Number of Flutes 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Punch-Rd 1.500 Od 38, 1Mm (3207AV)
- ELESA Threaded stud, DVA.4-15-15-M4-10-40 (DVA.4)
- WESTWARD 1/2 in Drive Universal Joint, SAE, Black Oxide, 2 1/2 in L (4LZD4)
- MAHR Dial Indicator, 0 to 0.125 In, 0-25-0 (2011133)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1736300)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1250500)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1735105)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1315601)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1735201)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1251708)
- REGAL CUTTING TOOLS Pulley Tap, M7x1.00, Bottoming, 4 Flutes (027250AS)
- Osg Pipe Taps