Shop All Pipe Taps
Osg
Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPSF
Mfr # 1333101
Zoro # G7500272
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-14
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPSF
- Tap Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 3/4"-14 |
Tap Size | 3/4" |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 0.906" |
Thread Length | 1-3/8" |
Overall Length | 3-1/4" |
Tap Dimension Type | Pipe |
Tap Length Standard | ANSI |
Shank Length | 1 7/8 in |
Drill Bit Size | 29/32 in, 57/64 in |
Thread Size | 3/4"-14 |
Square Size | 0.6790 in |
75% Thread Drill Size | 0.9063 in |
Size | 3/4" |
Description
Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPSF, Overall Length 3 1/4 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 23/64 in, 75 Percent Thread Drill Size 0.9063 in, Number of Flutes 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Cobalt 8% Square Double End CenterCut Finisher CTD HDC-4C Bright 1/2x1/2x1x4-1/8 (C52182)
- TOMAHAWK POWER Honda Concrete Power Screed with 12ft & 8ft Magnesium Aluminum Boards (TVSA-H + TSB8-P + TSB12-P)
- KLEIN TOOLS Insulated Screwdriver, #1 Phillips Tip, 6-Inch Round Shank (6856INS)
- POWERBUILT 1/4"X1-1/2"Slotted Screwdriver (DB) (646170)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF (1200600100)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1251308)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310205)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310100)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1310508)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1735301)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Interrupted Thread TIN Coated (5533693)
- Osg Pipe Taps