Shop All Pipe Taps
Osg
Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPS
Mfr # 1330600
Zoro # G2621105
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-14
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPS
- Shank Dia. 0.679"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 3/4"-14 |
Shank Dia. | 0.679" |
Tap Size | 3/4" |
Tap Dimension Type | Pipe |
Pitch Diameter Limit | Not Rated |
Overall Length | 3-1/4" |
Thread Length | 1-3/8" |
Tap Length Standard | ANSI |
Drill Bit Size | 29/32 in, 57/64 in |
Thread Size | 3/4"-14 |
Square Size | 0.6790 in |
Shank Length | 1 7/8 in |
75% Thread Drill Size | 0.9063 in |
Size | 3/4" |
Description
Pipe and Conduit Thread Tap, Thread Size 3/4 In.-14, NPS, Overall Length 3 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 23/64 in, 75 Percent Thread Drill Size 0.9063 in, Number of Flutes 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Tool Bag, Off-White, Canvas, 0 Pockets (5139)
- ZORO SELECT Scoop, White, 350mL (607135)
- DEWALT 1-1/8 in. HEX Self Sharpening Chisel Bits (DWA5960)
- MICRO 100 Brazed Tool Bit, LC, 6 In L, 1/2 In W (LC-500060)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1311200)
- OSG Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (1310000)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310208)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1251300)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1252100)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1312800)
- WIDIA Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (16101)
- Osg Taps