Shop All Pipe Taps
Osg
Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT
Mfr # 1315208
Zoro # G5823447
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPT
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Overall Length | 2-1/8" |
Tap Size | 1/8" |
Tap Dimension Type | Pipe |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 0.312" |
Thread Length | 3/4" |
Thread Size | 1/8"-27 |
75% Thread Drill Size | Q |
Shank Length | 1 23/64 in |
Drill Bit Size | 21/64 in, Q |
Square Size | 0.2340 in |
Tap Length Standard | ANSI |
Size | 1/8" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 7/64 in, High Speed Steel, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Sheave, Cable Feeding, 6 (441-6)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (954-B-2X-5PK)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEAR14 -7'9-1/2)
- KEO 5/8 x 60 deg HSS 6FLT 3/8 SK Cntsnk (55008)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPSF (1332701)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1736200)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310401)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPSF (1332600)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1735305)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1252101)
- DRILL AMERICA 2"-11-1/2 NPT HSS 7 Flute Pipe Tap (DWT64013)
- Osg Taps