Shop All Pipe Taps
Osg
Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF
Mfr # 1200600100
Zoro # G9312852
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPTF
- Overall Length 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Overall Length | 2-1/8" |
Tap Dimension Type | Pipe |
Pitch Diameter Limit | Not Rated |
Thread Length | 3/4" |
Tap Size | 1/8" |
Shank Dia. | 0.438" |
Shank Length | 1 1/8 in |
Drill Bit Size | 21/64 in, Q |
75% Thread Drill Size | Q |
Thread Size | 1/8"-27 |
Square Size | 0.3280 in |
Size | 1/8" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 2 7/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT General Purpose Tool Pouch (ST-5208)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Stainless Steel Silver, 30" W x 18" D x 34" H (53RH49)
- PROTO Locking Extension 1/2" Dr, 3 in L, 1 Pieces, Chrome (J5460-03L)
- LINK 4.0X10.0 HSS Rh 60 Deg Metric Centerdrill (23-L2-010)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1310301)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1735305)
- OSG Pipe Tap, 3/8"-18, Taper, 3 Flutes, NPT (1205300408)
- OSG Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (1315308)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1250501)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1736000)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1735101)
- Osg Taps