Shop All Pipe Taps
Osg
Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT
Mfr # 1312600
Zoro # G0903086
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Thread Length | 3/4" |
Tap Size | 1/8" |
Pitch Diameter Limit | Not Rated |
Overall Length | 2-1/8" |
Shank Dia. | 0.328" |
Tap Dimension Type | Pipe |
Tap Length Standard | ANSI |
75% Thread Drill Size | Q |
Square Size | 0.3270 in |
Drill Bit Size | 21/64 in, Q |
Thread Size | 1/8"-27 |
Shank Length | 1 11/64 in |
Size | 1/8" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPTF, Overall Length 2 7/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Safety Air Gun, 1100, 6" Ext. (1210-6)
- BEST LOOK 3 In. Bent Scraper with Threaded Handle (BS3-DIB)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Nylon, 11 Pockets (5709M)
- GREENFIELD THREADING Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (385409)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1310300)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPSF (1332700)
- OSG Pipe Tap, 3/8"-18, Taper, 3 Flutes, NPT (1205300408)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1312801)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1735201)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1736000)
- WIDIA Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (16227)
- Osg Taps