Shop All Pipe Taps
Osg
Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT
Mfr # 1311100
Zoro # G9311994
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Shank Dia. | 0.438" |
Overall Length | 2-1/8" |
Tap Size | 1/8" |
Tap Dimension Type | Pipe |
Thread Length | 3/4" |
Pitch Diameter Limit | Not Rated |
75% Thread Drill Size | Q |
Tap Length Standard | ANSI |
Thread Size | 1/8"-27 |
Shank Length | 1 1/8 in |
Square Size | 0.3280 in |
Drill Bit Size | 21/64 in, Q |
Size | 1/8" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 7/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Spade Bit, 1-3/8 In (DSB1019)
- WESTWARD 18" PVC Cutter, 2-1/2" Cap (10D468)
- LEATHERHEAD TOOLS NY Hook, 3 ft. HiViz Lime, w/ Chisel End (NYHL-3)
- WRIGHT TOOL Dial Torque Wrench 1/2" Drive Dial Type (4470)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1736300)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1250500)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1252101)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310208)
- OSG Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (1310701)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPSF (1332701)
- RIDGID Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (E-5114)
- Osg Pipe Taps