Shop All Pipe Taps
Osg
Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT
Mfr # 1310200
Zoro # G1837911
original price:
$37.79
7% off
new price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- List Number 108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Thread Length | 3/4" |
Shank Dia. | 0.234" |
Tap Size | 1/8" |
Tap Dimension Type | Pipe |
Pitch Diameter Limit | Not Rated |
Overall Length | 2-1/8" |
75% Thread Drill Size | Q |
Shank Length | 1 3/16 in |
Thread Size | 1/8"-27 |
Square Size | 0.2330 in |
Drill Bit Size | 21/64 in, Q |
Tap Length Standard | ANSI |
Size | 1/8" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 7/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO U-Wave Cable (02AZD790F)
- SIMONDS Slim Taper Saw File, American, 10in.L (73538500)
- PROTO 1 in Drive Impact Socket 1 5/8 in Size 6 pt Deep Depth, Black Oxide (J10026L)
- WILTON 865M Mechanics Pro Vise, 612 Jaw Width, Round (28812)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1736200)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310400)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1252108)
- OSG Pipe Tap, 3/8"-18, Taper, 5 Flutes, NPT (1315408)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPTF (1200600700)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1735301)
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT (1315800)
- Osg Pipe Taps