Shop All Pipe Taps
Osg
Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT
Mfr # 1310101
Zoro # G3320913
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Pitch Diameter Limit | Not Rated |
Tap Size | 1/8" |
Overall Length | 2-1/8" |
Shank Dia. | 0.328" |
Tap Dimension Type | Pipe |
Thread Length | 3/4" |
Square Size | 0.3270 in |
75% Thread Drill Size | Q |
Shank Length | 1 23/64 in |
Tap Length Standard | ANSI |
Thread Size | 1/8"-27 |
Drill Bit Size | 21/64 in, Q |
Size | 1/8" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 7/64 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/8" Drive Spark Plug Socket Set, 2 Pieces, 3/8"Drive, 2 pcs (79996)
- ZORO SELECT Carbide End Mill, 7/16In, 4FL, Single, 2-3/4 (206-602983)
- FREUD SAW BLADE 12"" 80T FINISH (D1280X)
- TEKTON 1/2 Inch Drive x T47 Torx Impact Bit Socket (SIB24247)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF (1200600100)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1252101)
- OSG Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (1315300)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPTF (1251400)
- OSG Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (1310001)
- OSG Pipe Tap, 3/8"-18, Taper, 3 Flutes, NPT (1205300408)
- DRILL AMERICA 1/2"-14 NPT Carbon Steel Pipe Tap (DWTPT1/2)
- Osg Taps