Shop All Pipe Taps
Osg
Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT
Mfr # 1250508
Zoro # G9312536
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Thread Length 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Thread Length | 3/4" |
Pitch Diameter Limit | Not Rated |
Overall Length | 2-1/8" |
Shank Dia. | 0.438" |
Tap Dimension Type | Pipe |
Tap Size | 1/8" |
Tap Length Standard | ANSI |
Shank Length | 1 1/8 in |
Thread Size | 1/8"-27 |
Drill Bit Size | 21/64 in, Q |
Square Size | 0.3270 in |
75% Thread Drill Size | Q |
Size | 1/8" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 7/64 in, High Speed Steel, TiCN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 40-Tool Modular Slotted Organizer Set, Black (OTM92140)
- WILLIAMS Williams Angle Wrench, Double, Open End, 1-1/4" (3740)
- BIG HORN Cyclone Dust Collector (11653)
- ASIMETO 44263 3/8" Asimeto Dovetail Stem Set (7500311)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1736000)
- OSG Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (1315100)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1312800)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1735201)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1251308)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310408)
- OSG Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (1310000)
- Osg Pipe Taps