Shop All Pipe Taps
Osg
Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT
Mfr # 1250501
Zoro # G9312527
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Thread Length | 3/4" |
Pitch Diameter Limit | Not Rated |
Overall Length | 2-1/8" |
Tap Dimension Type | Pipe |
Tap Size | 1/8" |
Shank Dia. | 0.438" |
Shank Length | 1 1/8 in |
75% Thread Drill Size | Q |
Tap Length Standard | ANSI |
Thread Size | 1/8"-27 |
Drill Bit Size | 21/64 in, Q |
Square Size | 0.3270 in |
Size | 1/8" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 7/64 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1in Size (88032)
- AIRCAT .6 HP 115 Deg ANGLE DIE GRINDER WITH SPINDLE LOCK (6295)
- ERGODYNE Tool Apron, Tool Apron, Gray, Cotton, 16 Pockets (13690)
- PHASE II Digital Rockwell Hardnes Tester/Metal Hardness Scales (900-410)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1735501)
- OSG Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (1315308)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1251308)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF (1200600600)
- OSG Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (1310908)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPSF (1332700)
- BOSCH Pipe Tap, M8-1.00, Taper, 4 Flutes, Metric Coarse (BPT6M100)
- Osg Pipe Taps