Shop All Pipe Taps
Osg
Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT
Mfr # 1250500
Zoro # G9312511
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 0.438" |
Overall Length | 2-1/8" |
Tap Dimension Type | Pipe |
Tap Size | 1/8" |
Thread Length | 3/4" |
Square Size | 0.3270 in |
Drill Bit Size | 21/64 in, Q |
Shank Length | 1 1/8 in |
Tap Length Standard | ANSI |
Thread Size | 1/8"-27 |
75% Thread Drill Size | Q |
Size | 1/8" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPT, Overall Length 2 7/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218-T500)
- ZEBRA SKIMMERS Original Oil Disk Skimmer, 12 In L (LH300)
- CHANNELLOCK 8 1/4 in XLT(TM) Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (338)
- FREUD Thin to Medium Alum and Non Ferrouslades (LU5B3572)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1736200)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF (1200600600)
- OSG Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (1315100)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF (1200600100)
- OSG Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (1315208)
- OSG Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPTF (3310900)
- YMW TAPS Pipe Tap, 1/4"-18, NPSF (383328TIN)
- Osg Taps