Shop All Pipe Taps
Osg
Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPSF
Mfr # 1332600
Zoro # G3426166
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPSF
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Pitch Diameter Limit | Not Rated |
Thread Length | 3/4" |
Shank Dia. | 0.328" |
Tap Dimension Type | Pipe |
Tap Size | 1/8" |
Overall Length | 2-1/8" |
75% Thread Drill Size | Q |
Shank Length | 1 5/32 in |
Thread Size | 1/8"-27 |
Tap Length Standard | ANSI |
Square Size | 0.3280 in |
Drill Bit Size | 21/64 in, Q |
Size | 1/8" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPSF, Overall Length 2 7/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Vise Speed Handle, 5" Vise, 5/8 Hex (Z9024)
- MAKITA Carbon Brush Set (CB76)
- HYDE Putty Knife 2In Superflex S/S (06257)
- PROTO 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (J5487HAM)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1315601)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310208)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1735101)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1312800)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1310500)
- OSG Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPS (1330600)
- YG-1 TOOL CO 5FluteHssNptTaperInterruptedThreadFinishPipeTapGeneralPurpose (T7505480)
- Osg Taps