Shop All Pipe Taps
Osg
Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPS
Mfr # 1330201
Zoro # G5784335
product price: $30.85
/ea
$30.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPS
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/8"-27 |
Pitch Diameter Limit | Not Rated |
Tap Size | 1/8" |
Overall Length | 2-1/8" |
Shank Dia. | 0.312" |
Tap Dimension Type | Pipe |
Thread Length | 3/4" |
Square Size | 0.2340 in |
Tap Length Standard | ANSI |
Drill Bit Size | 21/64 in, Q |
Shank Length | 1 23/64 in |
Thread Size | 1/8"-27 |
75% Thread Drill Size | Q |
Size | 1/8" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/8 In.-27, NPS, Overall Length 2 7/64 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size Q, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 6-Spline Small Diameter Socket, 41/64" Inner Dia. (78539)
- ILB GOLD Battery, Replacement For Bosch, Gli 9.6V Battery (GLI 9.6V BATTERY)
- ABB 26 in Ratchet Crimper (TBM6S)
- MILWAUKEE TOOL 72" REDSTICK Box Level (MLBX72)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1312800)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1310300)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1250508)
- OSG Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (1312500)
- OSG Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (1315208)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310401)
- WESTWARD Pipe Tap, 2"-11-1/2, Semi-Bottoming, 7 Flutes, NPT (5TWU5)
- Osg Taps