Shop All Pipe Taps
Osg
Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT
Mfr # 1315308
Zoro # G0578067
product price: $54.45
/ea
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPT
- Overall Length 2-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/4"-18 |
Overall Length | 2-7/16" |
Shank Dia. | 0.421" |
Tap Size | 1/4" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Pipe |
Thread Length | 1-1/16" |
Square Size | 0.4210 in |
75% Thread Drill Size | 0.4375 in |
Tap Length Standard | ANSI |
Drill Bit Size | 27/64 in, 7/16 in |
Shank Length | 1 7/64 in |
Thread Size | 1/4"-18 |
Size | 1/4" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPT, Overall Length 2 27/64 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Number of Flutes 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 3-Flute GH2 #5-40 UNC (174536)
- MORSE Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (ZWEG083C1014MAT-9' 11-1/2)
- EUROBOOR Tap collet 7/16" ANSI (TCM.7/16ANSI)
- MAG-MATE Magnetic Pickup, Telescop, 13-26 In, 12 lb (931)
- OSG Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (1310000)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1251308)
- OSG Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (1312500)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310208)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPS (1330500)
- OSG Pipe Tap, 1/4"-18, Taper, 3 Flutes, NPT (1205300308)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPS (1330501)
- Osg Pipe Taps