Shop All Pipe Taps
Osg
Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT
Mfr # 1315300
Zoro # G0378147
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPT
- Shank Dia. 0.421"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/4"-18 |
Shank Dia. | 0.421" |
Thread Length | 1-1/16" |
Tap Size | 1/4" |
Pitch Diameter Limit | Not Rated |
Overall Length | 2-7/16" |
Tap Dimension Type | Pipe |
75% Thread Drill Size | 0.4375 in |
Drill Bit Size | 27/64 in, 7/16 in |
Shank Length | 1 7/64 in |
Thread Size | 1/4"-18 |
Square Size | 0.4210 in |
Tap Length Standard | ANSI |
Size | 1/4" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPT, Overall Length 2 27/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Number of Flutes 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PUNCH PILOT PUNCH 12 pc SET (MY62254)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97964)
- DRILL AMERICA 1"-1/4-12 HSS Left Hand Plug Tap (DWTP1-1/4-12LH)
- STAHLWILLE TOOLS 12, 5 mm (1/2") QuickRelease ratchet, fine tooth WA.4.5 ° L.265, 5 mm (13111030)
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT (1310801)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1735301)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1310600)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1252101)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPTF (1200600900)
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPTF (1313301)
- WESTWARD Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (5PXH4)
- Osg Pipe Taps