Shop All Pipe Taps
Osg
Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPTF
Mfr # 1200600700
Zoro # G9312913
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPTF
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/4"-18 |
Shank Dia. | 0.563" |
Tap Dimension Type | Pipe |
Overall Length | 2-7/16" |
Tap Size | 1/4" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-1/16" |
Thread Size | 1/4"-18 |
75% Thread Drill Size | 0.4375 in |
Drill Bit Size | 27/64 in, 7/16 in |
Shank Length | 1 7/64 in |
Square Size | 0.4210 in |
Size | 1/4" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPTF, Overall Length 2 27/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Torx(R) Plain Star Male Key, T8 Tip Size, 5 in Long, 2 1/2 in Short (951TX)
- KO-KEN Socket 21mm 6 Point 23mm Z-series 3/8 Sq. Drive (3400MZ-21)
- INGERSOLL-RAND Spring Retainer, 0.401 In. Shank (115-183)
- YG-1 TOOL CO TiAIN Spade Drill Insert, 1-1/16 132 Pnt (S08207)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1250500)
- OSG Pipe Tap, 1/8"-27, Taper, 3 Flutes, NPTF (1205400208)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1310500)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310400)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1735105)
- OSG Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (1312500)
- REGAL CUTTING TOOLS 1/4-18 5 Flt. NPT Interrupted Pipe (008766AS)
- Osg Pipe Taps