Shop All Pipe Taps
Osg
Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPTF
Mfr # 1200600200
Zoro # G9312861
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPTF
- Tap Dimension Type Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/4"-18 |
Tap Dimension Type | Pipe |
Shank Dia. | 0.563" |
Overall Length | 2-7/16" |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-1/16" |
Tap Size | 1/4" |
Square Size | 0.4210 in |
Shank Length | 1 7/64 in |
Drill Bit Size | 27/64 in, 7/16 in |
75% Thread Drill Size | 0.4375 in |
Thread Size | 1/4"-18 |
Size | 1/4" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPTF, Overall Length 2 27/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Irwin Quick-Grip 586-226305 5 in. Heavy Duty Workshop Vise (586-226305)
- WILLIAMS Williams T-Handle Hex Driver, 5/32 x 6" (HKT-5/32)
- GREY PNEUMATIC 1/2" Drive Standard Length Impact Set, Metric, 26 pcs (1726M)
- KLEIN TOOLS Canvas Tool Bag, 12-Inch (5102-12)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPTF (1200600900)
- OSG Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPTF (3310901)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1735305)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1251308)
- OSG Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPTF (3310900)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1251300)
- REGAL CUTTING TOOLS 3-1/2-8 NPT NPTF Interrupted Pipe Tap 9 Flt Plug (015996AS)
- Osg Taps