Shop All Pipe Taps
Osg
Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT
Mfr # 1736100
Zoro # G3724113
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 1/4"-18 |
Thread Length | 1-1/16" |
Pitch Diameter Limit | Not Rated |
Overall Length | 2-7/16" |
Shank Dia. | 0.563" |
Tap Dimension Type | Pipe |
Tap Size | 1/4" |
Square Size | 0.4200 in |
Thread Size | 1/4"-18 |
Shank Length | 1 7/64 in |
Tap Length Standard | ANSI |
Drill Bit Size | 27/64 in, 7/16 in |
75% Thread Drill Size | 0.4375 in |
Size | 1/4" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPT, Overall Length 2 27/64 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1 3/64 in, 75 Percent Thread Drill Size 0.4375 in, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Engineers and SAE Tape Measure (PGPRO181033V)
- JOHNSON LEVEL & TOOL Box Level, Aluminum Frame, 78" L (1737-7800)
- VEGA Hex Ball L-Key (Long), 3/16 (HB1264L)
- YG-1 TOOL CO Cobalt End Mill, Sq End, 11/32, 3/4 Cut L (04303)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPTF (1200600700)
- OSG Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (1310908)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1312801)
- OSG Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPTF (3310900)
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT (1310801)
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT (1310800)
- QUALTECH Pipe Tap, Straight, Series DWT, Imperial, 1418 Size, NPS Thread Standard, 4 Flutes, Right Hand Cu (DWT64117)
- Osg Pipe Taps