Shop All Pipe Taps
Osg
Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT
Mfr # 1312800
Zoro # G1004902
original price:
$30.99
15% off
new price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Pitch Diameter Limit Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/4"-18 |
Pitch Diameter Limit | Not Rated |
Thread Length | 1-1/16" |
Tap Dimension Type | Pipe |
Shank Dia. | 0.421" |
Overall Length | 2-7/16" |
Tap Size | 1/4" |
Drill Bit Size | 27/64 in, 7/16 in |
Shank Length | 1 9/64 in |
Tap Length Standard | ANSI |
75% Thread Drill Size | 0.4375 in |
Square Size | 0.4200 in |
Thread Size | 1/4"-18 |
Size | 1/4" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPTF, Overall Length 2 27/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/64 in, 75 Percent Thread Drill Size 0.4375 in, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 19/64 (C72019)
- HUSQVARNA Masonry Saw, 2 HP, Wet, 139lb., 115 and 230V (967285203)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1In Outer Diameter 5/16-18UNC (C65808)
- IRWIN BIT DRILL 3/8"" X 18"" (1890709)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1252101)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1310600)
- OSG Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (1310001)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1311200)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF (1250600)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPTF (1200600200)
- DRILL AMERICA 2"-11-1/2 NPT Carbon Steel Pipe Tap (DWTPT2INCH)
- Osg Pipe Taps