Shop All Pipe Taps
Osg
Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT
Mfr # 1311200
Zoro # G9312003
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/4"-18 |
Pitch Diameter Limit | Not Rated |
Tap Size | 1/4" |
Tap Dimension Type | Pipe |
Thread Length | 1-1/16" |
Shank Dia. | 0.563" |
Overall Length | 2-7/16" |
Thread Size | 1/4"-18 |
Square Size | 0.4210 in |
Shank Length | 1 7/64 in |
75% Thread Drill Size | 0.4375 in |
Tap Length Standard | ANSI |
Drill Bit Size | 27/64 in, 7/16 in |
Size | 1/4" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPT, Overall Length 2 27/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 3/8" Drive Socket Wrench Set SAE 24 Pieces 1/4 in to 3/8 in , Full Polish (CMMT12012)
- DRILL AMERICA 1-1/4"x18" Ship Auger Bit (DMS73-1080)
- STAHLWILLE TOOLS Double ended ring Wrench Size 24 x 27 mm L.290 mm (41052427)
- PROSKIT VDE 1000V Insulated Ratchet Cable Cutter (SR-V537)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1736400)
- OSG Pipe Tap, 1/4"-18, Taper, 3 Flutes, NPT (1205300308)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310205)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1310500)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1312901)
- OSG Pipe Tap, Thread Size 1/8"-27RH, 0.7520" L (1657505008)
- CLE-LINE Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPT (C64226)
- Osg Taps