Shop All Pipe Taps
Osg
Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT
Mfr # 1251308
Zoro # G9312597
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tap Thread Size | 1/4"-18 |
Tap Size | 1/4" |
Tap Dimension Type | Pipe |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 0.563" |
Thread Length | 1-1/16" |
Overall Length | 2-7/16" |
Shank Length | 1 7/64 in |
Thread Size | 1/4"-18 |
Tap Length Standard | ANSI |
75% Thread Drill Size | 0.4375 in |
Square Size | 0.4200 in |
Size | 1/4 |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPT, Overall Length 2 27/64 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 3/64 in, 75 Percent Thread Drill Size 0.4375 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (2321BK-200)
- SPOTNAILS 16-Gauge 7/16 In. Medium Crown Corded Stapler (X1S6650)
- IDEAL Ratchet Crimper, Frame Only, 13" L (30-506)
- INGERSOLL-RAND 8 Inch Long Nose Pliers (755606X)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1315608)
- OSG Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPTF (3310901)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1735401)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1251301)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1312908)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310205)
- DRILL AMERICA 1/8"-27 NPT HSS 4 Flute Pipe Tap (DWT64005)
- Osg Pipe Taps