Shop All Pipe Taps
Osg
Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT
Mfr # 1251301
Zoro # G9312581
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Pitch Diameter Limit Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/4"-18 |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 0.563" |
Overall Length | 2-7/16" |
Tap Dimension Type | Pipe |
Tap Size | 1/4" |
Thread Length | 1-1/16" |
75% Thread Drill Size | 0.4375 in |
Drill Bit Size | 27/64 in, 7/16 in |
Thread Size | 1/4"-18 |
Square Size | 0.4200 in |
Tap Length Standard | ANSI |
Shank Length | 1 7/64 in |
Size | 1/4" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPT, Overall Length 2 27/64 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 3/64 in, 75 Percent Thread Drill Size 0.4375 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1610)
- MILWAUKEE TOOL Comfort Grip Crimping Pliers (48-22-6103)
- IRWIN BIT DRILL TUROMAX 13/64"" (73313)
- MILWAUKEE TOOL 400 MCM Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B400)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1735305)
- OSG Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, NPT (1311000)
- OSG Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPS (1330600)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1735401)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1310500)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1735201)
- CLE-LINE Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64214)
- Osg Pipe Taps