Shop All Pipe Taps
Osg
Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPS
Mfr # 1330301
Zoro # G7452295
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPS
- Overall Length 2-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/4"-18 |
Overall Length | 2-7/16" |
Tap Size | 1/4" |
Shank Dia. | 0.563" |
Thread Length | 1-1/16" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Pipe |
Tap Length Standard | ANSI |
Shank Length | 1 5/32 in |
Drill Bit Size | 27/64 in, 7/16 in |
Square Size | 0.4210 in |
75% Thread Drill Size | 0.4375 in |
Thread Size | 1/4"-18 |
Size | 1/4" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPS, Overall Length 2 27/64 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 0.4375 in, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 12 mm Size, Deep Socket, Black Phosphate (49-66-6273)
- WILTON Riving Knife, Low Profile Thin Kerf, for (708684)
- CURRENT TOOLS Mobile Armored Cable Dispenser (509M)
- ZORO SELECT Drill Bushing, Type H, Drill Size 27/64 In (H4816KK)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310401)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF (1200600100)
- OSG Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (1310701)
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT (1313300)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPS (1330500)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1315601)
- NORTH AMERICAN TOOL 20241 Tap (20241)
- Osg Taps