Shop All Pipe Taps
Osg
Pipe Tap, 1/4"-18, Taper, 3 Flutes, NPT
Mfr # 1205300308
Zoro # G9311696
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Tap Chamfer Taper
- Number of Flutes 3
- Tap Thread Type NPT
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/4"-18 |
Thread Length | 1-1/16" |
Tap Size | 1/4" |
Shank Dia. | 0.563" |
Overall Length | 2-7/16" |
Tap Dimension Type | Pipe |
Pitch Diameter Limit | Not Rated |
Drill Bit Size | 27/64 in, 7/16 in |
Square Size | 0.4200 in |
Thread Size | 1/4"-18 |
75% Thread Drill Size | 0.4375 in |
Shank Length | 1 7/64 in |
Size | 1/4" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-18, NPT, Overall Length 2 7/16 in, Cobalt, TiCN, Right Hand, Thread Length 1 3/64 in, 75 Percent Thread Drill Size 0.4375 in, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Cntct Arm Assembly, 5/16" dia.x3/8" W (15030)
- ASTRO PNEUMATIC Sander Air Belt, 20"x520mm, w/2 Belts (3035)
- YG-1 TOOL CO 4 Flute Long Length Ball Nose Tialn-Extreme Coated Carbide (51593TE)
- WESTWARD Aircraft Drill, 7/32x12 In, HSS, Blk Oxide (5TVK8)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1315601)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1310608)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPSF (1332600)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1312800)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1312901)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1250500)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPS (16358)
- Osg Pipe Taps