Shop All Pipe Taps
Osg
Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT
Mfr # 1310508
Zoro # G9311915
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-14
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Overall Length 3-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/2"-14 |
Overall Length | 3-1/8" |
Pitch Diameter Limit | Not Rated |
Tap Size | 1/2" |
Tap Dimension Type | Pipe |
Shank Dia. | 0.688" |
Thread Length | 1-3/8" |
75% Thread Drill Size | 0.7031 in |
Drill Bit Size | 11/16 in, 45/64 in |
Square Size | 0.5140 in |
Thread Size | 1/2"-14 |
Tap Length Standard | ANSI |
Shank Length | 1 47/64 in |
Size | 1/2" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPT, Overall Length 3 7/64 in, High Speed Steel, TiCN, Right Hand, Thread Length 1 23/64 in, 75 Percent Thread Drill Size 0.7031 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 4" Cradle-Style Angle Drill Press Vise (11754)
- TEKTON Long 5/16 Inch Slotted High-Torque Screwdriver (DHE34313)
- WILLIAMS Williams Pipe Chain Wrench, 15" (40223)
- KLEIN TOOLS Magnetic Hex Drivers, 5/16-Inch, 10-Pack (8660110)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1735601)
- OSG Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (1310908)
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPTF (1313301)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1315601)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPSF (1332701)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPTF (1200600900)
- CLEVELAND Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (C64042)
- Osg Taps