Shop All Pipe Taps
Osg
Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT
Mfr # 1310500
Zoro # G2252074
product price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-14
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Tap Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/2"-14 |
Overall Length | 3-1/8" |
Tap Dimension Type | Pipe |
Pitch Diameter Limit | Not Rated |
Tap Size | 1/2" |
Shank Dia. | 0.515" |
Thread Length | 1-3/8" |
Thread Size | 1/2"-14 |
Tap Length Standard | ANSI |
75% Thread Drill Size | 0.7031 in |
Square Size | 0.5140 in |
Drill Bit Size | 11/16 in, 45/64 in |
Shank Length | 1 47/64 in |
Size | 1/2" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPT, Overall Length 3 7/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 23/64 in, 75 Percent Thread Drill Size 0.7031 in, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Rule 12IN (C604RE-12)
- MILWAUKEE TOOL 1/0 Aluminum U Style Die (49-16-U01A)
- CLEVELAND Combined Drill/Countersink Set, 5 Pieces (C00944)
- JET Belt & Disc Sander, 1/3 hp, 8 in Disc Dia, 1725 RPM Disc Speed, Corded, 115V V (577003)
- OSG Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, NPT (1311000)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1736400)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPS (1330500)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF (1737701)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1312800)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPS (1330201)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1252100)
- Osg Pipe Taps