Shop All Pipe Taps
Osg
Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT
Mfr # 1312500
Zoro # G1053272
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/16"-27
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPT
- Thread Length 11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1/16"-27 |
Thread Length | 11/16" |
Pitch Diameter Limit | Not Rated |
Overall Length | 2-1/8" |
Tap Size | 1/16" |
Tap Dimension Type | Pipe |
Shank Dia. | 0.234" |
Square Size | 0.2330 in |
Thread Size | 1/16"-27 |
75% Thread Drill Size | C |
Tap Length Standard | ANSI |
Shank Length | 1 15/64 in |
Drill Bit Size | 15/64 in, C |
Size | 1/16" |
Description
Pipe and Conduit Thread Tap, Thread Size 1/16 In.-27, NPTF, Overall Length 2 7/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size C, Number of Flutes 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impactech 1/2 Mag Nutsetter x 2-9/16 (P165MN816)
- PROTO Ratcheting Wrench, Head Size 36mm (JSCVM36T)
- INSIZE Electronic Digital Protractor, 8" L, LCD (2176-200)
- SUNEX 1" Drive Impact Socket 6 (560D)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1311200)
- OSG Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (1310701)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPTF (1200600900)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPS (1330500)
- OSG Tap, 1/8-27 NPT (1657003008)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1310608)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C56703)
- Osg Taps