Shop All Pipe Taps
Osg
Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT
Mfr # 1315800
Zoro # G5655081
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/4"-11-1/2
- Tap Chamfer Taper
- Number of Flutes 5
- Tap Thread Type NPT
- List Number 108G
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Thread Size | 1-1/4"-11-1/2 |
Tap Size | 1-1/4" |
Pitch Diameter Limit | Not Rated |
Overall Length | 4" |
Thread Length | 1-3/4" |
Tap Dimension Type | Pipe |
Shank Dia. | 1.313" |
75% Thread Drill Size | 1.4844 in |
Drill Bit Size | 1 15/32 in, 1 31/64 in |
Tap Length Standard | ANSI |
Square Size | 0.9840 in |
Thread Size | 1-1/4"-11 1/2 |
Shank Length | 2 15/64 in |
Size | 1-1/4 |
Description
Pipe and Conduit Thread Tap, Thread Size 1-1/4 In.-11 1/2, NPT, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/4 in, 75 Percent Thread Drill Size 1.4844 in, Number of Flutes 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Corded Tile Saw 7 in Blade Dia. (3540-02)
- PROTO 1/2" Drive Impact Drive Adapter (J7652)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48911)
- INGERSOLL-RAND 3/8" Drive 90T Sealed Head Ratchet (IR) (759992)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPTF (1200600200)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1311200)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1315608)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPS (1330501)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1312800)
- OSG Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (1310001)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPS (387113)
- Osg Pipe Taps