Shop All Milling Inserts
Osg
Milling Insert, Triangle, GM, XC3030
Mfr # 7825088
Zoro # G7767448
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coating TiCN - Al2O3
- Insert Shape Triangle
- Grade XC3030
- Cutting Direction Right Hand
- Insert Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7825088
- Zoro # G7767448
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Insert Size | 120608 |
Nose Radius | 0.8mm |
Corner Radius | 0.80mm |
Description
Triangle Milling Insert, Inscribed Circle 10.80mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Torx Screw, TS-44-3-M (73310190937)
- PROTO 3200 ft-lbs Torque Multiplier (J6232) (J6232)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T10 L.28 mm (01350010)
- CDI CDI Torque Wrench Head, 12pt Box End, Y, 5/8" (TCQYX20A)
- OSG Milling Insert, Parallelogram, HR, XP6015 (7824036)
- OSG Milling Insert, K15CA Grade, Carbide (8059301)
- OSG Milling Insert, Parallelogram, NM, CK010 (7811048)
- OSG Milling Insert, Parallelogram, SP, XP3225 (52101025)
- OSG Milling Insert, Round, HR, XP6015 (7824083)
- OSG Milling Insert, Round, GL, XP2040 (7813008)
- SOWA INDEXABLE CUTTING TOOLS SECN 53AFTN PM25C Carbide Milling Insert, 10PK (146661PK)
- Osg Milling Inserts