Shop All Milling Inserts
Osg
Milling Insert, Square, NM, CK010
Mfr # 7811076
Zoro # G7767195
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Non Ferrous (N) Compatibility Yes
- Hardened (H) Compatibility No
- Coating Bright
- ISO Number SDHT09T308FR-NM
- Super Alloy (S) Compatibility No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 7811076
- Zoro # G7767195
- Country of Origin Japan
- Category Milling Inserts
Dimensions
Nose Radius | 0.8mm |
Insert Size | 09T308 |
Depth of Cut | 2.50mm |
Cutting Edge Length | 9.07mm |
Corner Radius | 0.80mm |
Description
Square Milling Insert, Inscribed Circle 9.07mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON T-Handle Tap Wrench - TR-2E (12402)
- HAKKO/CHP Long Nose Pliers, 1mm, Delicate Work (PN-2002-M)
- HHIP 1/2" Single Flute 82 Degree High Speed Steel Countersink (2001-0500)
- REGAL CUTTING TOOLS #10-32 NF Double Lead H3 4 Flt Bottom (014920AS)
- OSG Carbide Milling Insert, ZDKT, TiN-TiB2 (7816056)
- OSG Milling Insert, Parallelogram, NM, CK010 (7811048)
- CARMEX Threading Insert, 14 I 14 UN MT7 (14 I 14 UN MT7)
- WALTER Walter - Finish Ball Nose Insert Helical (P3204-D12.7 WSP46)
- WIDIA Milling Insert, Parallelogram, 15.88mm (XPNT333)
- SUMITOMO Milling Insert, ACK200 Grade, Carbide (AXMT123508PEERH-ACK200)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (AXMT170508PEERG-ACK300)
- Osg Milling Inserts